Page 1 of 69

Next

Compare
4 POLY-DISC CPLG DISC

COMPARE

4 POLY-DISC CPLG DISC

Description
4 POLY-DISC CPLG DISC ; DISC ONLY FOR SIZE 4 COUPLING

DODGE

Part # 008032

BDI # 239465

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 4
Outside Diameter - Millimeter: 101.6

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 600In-Lbs

Price Inventory : Available to order
$ 49.75 / each QTY
5018H TL CHAIN CPLG FLG 1610

COMPARE

5018H TL CHAIN CPLG FLG 1610

Description
5018H TL CHAIN CPLG FLG 1610 ; 2-31/32" HUB DIA

DODGE

Part # 099053

BDI # 251505

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.946
Length Thru Bore - Millimeter: 25.4

Length Thru Bore - Inch: 1
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
$ 35.64 / each QTY
80BS13 2

COMPARE

80BS13 2

Description
80BS13 2 ROLLER CHAIN SPROCKET ; 1" P 13T 2" BORE

MARTIN SPROCKET & GR

Part # 80BS13 2

BDI # 624524

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 4.179
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.657
Other Features: With 2 Set Screw
Global Part Number GPN: 35486
Pitch Diameter - Millimeter: 106.14
Mounting Method: Finished Bore

Price Inventory : In stock
$ 45.09 / each QTY
40B23

COMPARE

40B23

Description
40B23 ROLLER CHAIN SPROCKET ; 1/2" P 23T 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 40B23

BDI # 620182

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.672
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.938
Global Part Number GPN: 36152
Pitch Diameter - Millimeter: 93.27
Mounting Method: Rough Bore

Price Inventory : In stock
$ 27.92 / each QTY
60A16

COMPARE

60A16

Description
60A16 ROLLER CHAIN SPROCKET ; 3/4" P 16T 3/4" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 60A16

BDI # 622600

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.845
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.22
Global Part Number GPN: 31778
Pitch Diameter - Millimeter: 97.663
Mounting Method: Rough Bore

Price Inventory : In stock
$ 20.95 / each QTY