PX50 TL 1108
Description
PX50 TL 1108 COUPLING HUB ; 4.658" OD HUB 7/8" LTB
Part # 010601
BDI # 239709
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
4.658
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
900In-Lbs
Features
Pilot Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.875
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
1
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2
3535 2 5/8
Description
3535 2 5/8 TAPERED BUSHING ; 2-5/8" BORE 5" OD 3-1/2" LTB TAPER LOCK
Part # 3535 2 5/8
BDI # 619072
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
Keyway on ID
Global Part Number GPN:
464189
Bushing Series:
3535
3020 2-3/8
Description
3020 2.3/8 TAPER LOCK BUSHING ; 2-3/8" BORE 4-1/4" OD 2" L THRU BORE
Part # 78596206
BDI # 1103663
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Global Part Number GPN:
461332
Bushing Series:
3020