Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Global Part Number GPN:
35486
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
40B23
Description
40B23 ROLLER CHAIN SPROCKET ; 1/2" P 23T 5/8" MIN PLAIN BORE
Part # 40B23
BDI # 620182
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Global Part Number GPN:
36152
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
60A16
Description
60A16 ROLLER CHAIN SPROCKET ; 3/4" P 16T 3/4" MIN PLAIN BORE A PLATE
Part # 60A16
BDI # 622600
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Global Part Number GPN:
31778
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
H40B22F X 1
Description
H40B22F X 1 ROLLER CHAIN SPROCKET ; 1/2" P 22T HT 1" BORE
Part # H40B22F-1
BDI # 916394
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Global Part Number GPN:
38696
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
60B16
Description
60B16 ROLLER CHAIN SPROCKET ; 3/4" P 16T 3/4" MIN PLAIN BORE
Part # 60B16
BDI # 623457
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Global Part Number GPN:
36304
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore