Features
Inch - Metric:
Metric
Outside Diameter - Inch:
35.709
Outside Diameter - Millimeter:
907
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3535
Number of Grooves:
3
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
33.438
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
34.442
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
849.32
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Narrow Sheaves
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
M
Number of Grooves:
7
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Narrow Sheaves
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
M
Number of Grooves:
8
D200C45H
Description
D200C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200C45H
BDI # 913567
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
37.252
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Rough Bore