Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Blue Color | Axial Fan Design | Conti SilentSync Sprocket
Global Part Number GPN:
577215
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Green Color | Axial Fan Design | Conti SilentSync Sprocket
Global Part Number GPN:
577218
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
PHP 4-8V3550-M
Description
PHP 4-8V3550-M TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 4-8V3550-M
BDI # 1283754
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
4
PHP 5-8V3550-M
Description
PHP 5-8V3550-M TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 5-8V3550-M
BDI # 1283770
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
5
PHP 8-8V3550-N
Description
PHP 8-8V3550-N V-BELT PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 8-8V3550-N
BDI # 1283802
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
8