160M60

COMPARE

160M60

Description
160M60 ROLLER CHAIN SPROCKET ; 2" P 60T BORED FOR M BUSHING

MARTIN SPROCKET & GR

Part # 160M60

BDI # 616075

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 38.214
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 39.362
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31328
Pitch Diameter - Millimeter: 970.636
Mounting Method: Bushed

Price Inventory : Available to order
$ 2,161.52 / each QTY
14MX-224S-20-4030

COMPARE

14MX-224S-20-4030

Description
14MX-224S-20-4030 SYNCH SPROCKET

DODGE

Part # 482050

BDI # 20508815

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
$ 1,562.05 / each QTY
3 5V 3750 F

COMPARE

3 5V 3750 F

Description
3 5V 3750 F V-BELT SHEAVE ; 3GR 5V 37.5" OD BORED FOR F BUSHING

MARTIN SPROCKET & GR

Part # 3 5V 3750 F

BDI # 618336

Features

Inch - Metric: Inch
Outside Diameter - Inch: 37.5
Outside Diameter - Millimeter: 952.5
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 4 has No Keyway

Global Part Number GPN: 580904
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 3

Price Inventory : Available to order
$ 1,488.99 / each QTY
5/5V3750J

COMPARE

5/5V3750J

Description
5/5V3750J V-BELT SHEAVE ; QD SHEAVE 5V SECTION 5 GROOVE

MASTERDRIVE

Part # 2105008470

BDI # 652678

Features

Inch - Metric: Inch
Outside Diameter - Inch: 37.5
Outside Diameter - Millimeter: 952.5
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Heavy Duty | QD Bushing | Arm Style | Type C3

Global Part Number GPN: 584085
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 5

Price Inventory : Available to order
$ 866.64 / each QTY
3C440F

COMPARE

3C440F

Description
3C440F V-BELT PULLEY SHEAVE ; POR NON-RETURNABLE 3 GROOVE 44"OD

BROWNING

Part # 1006378

BDI # 331109

Features

Inch - Metric: Inch
Outside Diameter - Inch: 44.4
Outside Diameter - Millimeter: 1127.76
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3

Global Part Number GPN: 13604
Mounting Method: Bushed
Belt Series: C
Bushing Size: F
Number of Grooves: 3

Price Inventory : Available to order
$ 2,867.16 / each QTY