Page 1 of 22

Next

Compare
160M60H

COMPARE

160M60H

Description
160M60H ROLLER CHAIN SPROCKET ; 2" P 60T M BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 160M60H

BDI # 919888

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 38.214
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 39.362
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 37839
Pitch Diameter - Millimeter: 970.636
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D160A60H

COMPARE

D160A60H

Description
D160A60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160A60H

BDI # 913271

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.214

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 39.362
Pitch Diameter - Millimeter: 970.636
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F14MX-224S-37

COMPARE

F14MX-224S-37

Description
F14MX-224S-37 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 224GROVES

GATES

Part # F14MX-224S-37

BDI # 1124154

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
PHP 3SPA1000TB

COMPARE

PHP 3SPA1000TB

Description
PHP 3SPA1000TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 3SPA1000TB

BDI # 1282167

Features

Inch - Metric: Metric
Outside Diameter - Inch: 39.587
Outside Diameter - Millimeter: 1005.5
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: SPA
Bushing Size: 3535
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
PHP 5SPA1000TB

COMPARE

PHP 5SPA1000TB

Description
PHP 5SPA1000TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 5SPA1000TB

BDI # 1282169

Features

Inch - Metric: Metric
Outside Diameter - Inch: 39.587
Outside Diameter - Millimeter: 1005.5
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: SPA
Bushing Size: 4545
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY