40B25
Description
40B25 ROLLER CHAIN SPROCKET ; 1/2" P 25T 5/8" MIN PLAIN BORE
Part # 40B25
BDI # 620186
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Global Part Number GPN:
36154
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Global Part Number GPN:
36305
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
124.71
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
114.58
Mounting Method:
Bushed
2060B16H
Description
2060B16H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B16
BDI # 17159069
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
3.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572296
Pitch Diameter - Millimeter:
99.568
Mounting Method:
Rough Bore
012-8012S SPROCKET AG
Description
TIMKEN 012-8012S SPROCKET AG
Part # 012-8012S SPROCKET AG
BDI # 1309408
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.347
Length Thru Bore - Millimeter:
15.494
Length Thru Bore - Inch:
0.61