50BTB21
Description
50BTB21 ROLLER CHAIN SPROCKET ; 5/8" P 21T BORE FOR 1610 BUSHING
Part # 50BTB21
BDI # 621906
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32132
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
40B26
Description
40B26 ROLLER CHAIN SPROCKET ; 1/2" P 26T 5/8" MIN PLAIN BORE
Part # 40B26
BDI # 620188
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Global Part Number GPN:
36155
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
60BTB17
Description
60BTB17 ROLLER CHAIN SPROCKET ; 3/4" P 17T BORE FOR 1610 BUSHING
Part # 60BTB17
BDI # 623407
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32176
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
60BTB17H
Description
60BTB17H ROLLER CHAIN SPROCKET ; 3/4" P 17T HT BORE FOR 1610 BUSHING
Part # 60BTB17H
BDI # 623408
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32177
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
40BS26 1
Description
40BS26 1 ROLLER CHAIN SPROCKET ; 1/2" P 26T 1" BORE
Part # 40BS26 1
BDI # 619748
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With 2 Set Screw
Global Part Number GPN:
33080
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore