Page 1 of 5

Next

Compare
010-10601

COMPARE

010-10601

Description
010-10601 IDLER PULLEY ; 0.634"/0.64" ID 4.625" OD

TIMKEN

Part # 010-10601

BDI # 1309391

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 36.5
Face Width - Inch: 1.438

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.625
Length Thru Bore - Millimeter: 18.288
Other Features: 0.64" Maximum Bore Size | 203KRR2 Bearing

Price Inventory : In stock
$ 56.85 / each QTY
TW116-2

COMPARE

TW116-2

Description
TW116-2 BEARING LOCKWASHER ; 3.177" ID 4.391" OD 0.085" THICK

TIMKEN

Part # TW116-2

BDI # 1374386

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.391
Outside Diameter - Millimeter: 111.531
Other Features: Face Dia 3.844 | 19 Tangs
Inside Diameter - Millimeter: 80.696

Price Inventory : In stock
$ 15.49 / each QTY
SW150 SNAP WRAP WITH RING

COMPARE

SW150 SNAP WRAP WITH RING

Description
SW150 SNAP WRAP W/RING ; 4.56" OD NBR

TIMKEN LOVEJOY

Part # 68514424672

BDI # 1403120

Features

Component: Snap Wrap Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 4.56
Outside Diameter - Millimeter: 115.824

Other Features: Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type: Jaw Coupling
Torque: 1240In-Lbs

Price Inventory : In stock
$ 70.64 / each QTY
L190 2 1/2X1/4 KW

COMPARE

L190 2 1/2X1/4 KW

Description
L190 HUB 2 1/2X1/4 KW ; 2" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412303

BDI # 592777

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 84.39 / each QTY
L190 SPIDER HYTREL

COMPARE

L190 SPIDER HYTREL

Description
L190 SPIDER HYTREL COUPLING ELEMENT

TIMKEN LOVEJOY

Part # 68514412265

BDI # 592755

Features

Component: Spider
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 4.5
Outside Diameter - Millimeter: 114.3

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 4680In-Lbs

Price Inventory : In stock
$ 98.37 / each QTY