Page 1 of 56

Next

Compare
MBL44

COMPARE

MBL44

Description
BK47H V-BELT SHEAVE

DODGE

Part # MBL44

BDI # 630981

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.45
Outside Diameter - Millimeter: 113.03
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Solid Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584776
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: L
Number of Grooves: 1

Price Inventory : In stock
$ 27.44 / each QTY
80BS13 2

COMPARE

80BS13 2

Description
80BS13 2 ROLLER CHAIN SPROCKET ; 1" P 13T 2" BORE

MARTIN SPROCKET & GR

Part # 80BS13 2

BDI # 624524

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 4.179
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.657
Other Features: With 2 Set Screw
Global Part Number GPN: 35486
Pitch Diameter - Millimeter: 106.14
Mounting Method: Finished Bore

Price Inventory : In stock
$ 45.09 / each QTY
20 HSB X 1.5 STL OMEGA 7300652

COMPARE

20 HSB X 1.5 STL OMEGA 7300652

Description
20 HSB X 1.5 STL OMEGA 7300652 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287420

BDI # 18139656

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs

Price Inventory : In stock
$ 173.77 / each QTY
1010G10/51 SLEEVE

COMPARE

1010G10/51 SLEEVE

Description
1010G10/51 SLEEVE ; 0744980 SHROUDED BOLT

FALK

Part # 10011250

BDI # 18104367

Features

Component: Sleeve Assembly
Width - Millimeter: 38.862
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.563

Outside Diameter - Millimeter: 115.9
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 10080In-Lbs
Width - Inch: 1.53

Price Inventory : In stock
$ 99.48 / each QTY
7S 1-1/2

COMPARE

7S 1-1/2

Description
7S 1-1/2 COUPLING HUB

TB WOODS

Part # 7S112

BDI # 991563

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
$ 37.89 / each QTY