Page 1 of 15

Next

Compare
HN80B13 IDLER

COMPARE

HN80B13 IDLER

Description
HN80B13 IDLER ; NON-RETURNABLE 13 TEETH 80 ANSI 4.66" OD

BROWNING

Part # 1297290

BDI # 327194

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: Roller Chain
Bearing Type: Needle Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.66
Length Thru Bore - Millimeter: 31.75
Other Features: 2.625 Inch Hub Diameter | 0.575 Inch Teeth Width

Price Inventory : In stock
$ 169.19 / each QTY
S1 3 15/16

COMPARE

S1 3 15/16

Description
S1 3 15/16 TAPERED BUSHING ; 3 15/16" BORE MST SERIES

MARTIN SPROCKET & GR

Part # S1 3 15/16

BDI # 611514

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.625
Length Thru Bore - Millimeter: 111.252
Length Thru Bore - Inch: 4.38
Outside Diameter - Millimeter: 117.475

Bore - Millimeter: 100.025
Bore - Inch: 3.938
Other Features: Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465237
Bushing Series: S1

Price Inventory : In stock
$ 221.96 / each QTY
7S 1

COMPARE

7S 1

Description
7S 1 COUPLING HUB

TB WOODS

Part # 7S1

BDI # 998056

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
$ 37.89 / each QTY
1010G10/51 SLEEVE

COMPARE

1010G10/51 SLEEVE

Description
1010G10/51 SLEEVE ; 0744980 SHROUDED BOLT

FALK

Part # 10011250

BDI # 18104367

Features

Component: Sleeve Assembly
Width - Millimeter: 38.862
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.563

Outside Diameter - Millimeter: 115.9
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 10080In-Lbs
Width - Inch: 1.53

Price Inventory : In stock
$ 99.48 / each QTY
7S X 1 3/8

COMPARE

7S X 1 3/8

Description
7S X 1 3/8 COUPLING FLANGE ; 1-3/8" BORE 4-5/8" OD 2.81" HUB

DODGE

Part # 004546

BDI # 238695

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
$ 25.92 / each QTY