7S 1 3/8

COMPARE

7S 1 3/8

Description
7S 1 3/8 SLEEVE CPLG FLANGE ; 1-3/8" BORE 4-5/8" OD 2-13/16" HUB

MARTIN SPROCKET & GR

Part # 7S 1 3/8

BDI # 623944

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
7S 1 7/8

COMPARE

7S 1 7/8

Description
7S 1 7/8 SLEEVE CPLG FLANGE ; 1-7/8" BORE 4-5/8" OD 2-13/16" HUB

MARTIN SPROCKET & GR

Part # 7S 1 7/8

BDI # 623948

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
7S 1 1/4

COMPARE

7S 1 1/4

Description
7S 1 1/4 SLEEVE CPLG FLANGE ; 1-1/4" BORE 4-5/8" OD 2-13/16" HUB

MARTIN SPROCKET & GR

Part # 7S 1 1/4

BDI # 623939

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
7S 1 5/8

COMPARE

7S 1 5/8

Description
7S 1 5/8 SLEEVE CPLG FLANGE ; 1-5/8" BORE 4-5/8" OD 2-13/16" HUB

MARTIN SPROCKET & GR

Part # 7S 1 5/8

BDI # 623946

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
7SC35

COMPARE

7SC35

Description
7SC35 SLEEVE CPLG FLANGE ; 4-5/8" OD ELASTOMERIC 2-13/16" HUB DIA

MARTIN SPROCKET & GR

Part # 7SC35

BDI # 623960

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY