Features
Pilot Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
25.4
Nominal Bolt Circle Diameter Round - Inch:
3.875
Other Features:
3/8-16 NC Tapped Hole | 3 Tapped Hole | Used With Conveyor Pulley
Pilot Length - Inch:
0.56
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
98.425
60BS19 1 1/4
Description
60BS19 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 19T 1-1/4" BORE
Part # 60BS19 1 1/4
BDI # 622854
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Global Part Number GPN:
34097
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
Features
Pilot Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.875
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
1
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725
80Q14H
Description
80Q14H ROLLER CHAIN SPROCKET ; 1" P 14T HT BORE FOR Q BUSHING
Part # 80Q14H
BDI # 625287
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571788
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
3535 2 15/16
Description
3535 2 15/16 TAPERED BUSHING ; 2-15/16" BORE 5" OD 3-1/2" LTB
Part # 3535 2 15/16
BDI # 619067
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Keyway on ID
Global Part Number GPN:
464184
Bushing Series:
3535