Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
2
TW119-2
Description
TW119-2 BEARING LOCKWASHER ; 3.8" ID 5.234" OD 0.115" THICK
Part # TW119-2
BDI # 1374389
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.234
Outside Diameter - Millimeter:
132.944
Other Features:
Face Dia 4.563 | 19 Tangs
Inside Diameter - Millimeter:
96.52
TAN20-2
Description
TAN20-2 BRG LOCKNUT ; 12TPI 5-3/16" OD 0.76" NOMINAL THK
Part # TAN20-2
BDI # 1374127
Features
Thread Size:
3.918-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.188
Outside Diameter - Millimeter:
131.775
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.76
Nominal Thickness - Millimeter:
19.304
Features
Thread Size:
3.918-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.188
Outside Diameter - Millimeter:
131.775
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.76
Nominal Thickness - Millimeter:
19.304
Features
Thread Size:
3.918-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.188
Outside Diameter - Millimeter:
131.775
Threads per Inch:
12
Nominal Thickness - Inch:
0.76
Nominal Thickness - Millimeter:
19.304