100Q12H
Description
100Q12H ROLLER CHAIN SPROCKET ; 1-1/4" P 12T HT BORE FOR Q BUSHING
Part # 100Q12H
BDI # 614365
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571406
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Bushed
40B32
Description
40B32 ROLLER CHAIN SPROCKET ; 1/2" P 32T 5/8" MIN PLAIN BORE
Part # 40B32
BDI # 620197
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Global Part Number GPN:
36161
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
60B21
Description
60B21 ROLLER CHAIN SPROCKET ; 3/4" P 21T 3/4" MIN PLAIN BORE
Part # 60B21
BDI # 623466
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Global Part Number GPN:
36309
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
ES5-R ELEMENT OMEGA 7300090
Description
ES5-R ELEMENT OMEGA 7300090 ; NON-RETURNABLE 7300090 5-3/8" OD PU
Part # 10287349
BDI # 18143338
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
Width - Inch:
0
50BTB25
Description
50BTB25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORE FOR 2012 BUSHING
Part # 50BTB25
BDI # 621914
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32140
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed