Page 1 of 33

Next

Compare
MAL54

COMPARE

MAL54

Description
AK56H V-BELT SHEAVE

DODGE

Part # MAL54

BDI # 630619

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.45
Outside Diameter - Millimeter: 138.43
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Web Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584754
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: L
Number of Grooves: 1

Price Inventory : In stock
$ 22.27 / each QTY
RAPTOR 30HQD-SF

COMPARE

RAPTOR 30HQD-SF

Description
RAPTOR 30HQD-SF COUPLING HUB ; ELASTOMERIC COUPLING 4.5" HUB DIA SHAFT

DODGE

Part # 015815

BDI # 20492717

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter: 114.3
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : In stock
$ 195.97 / each QTY
30 HTL HUB OMEGA 7300820

COMPARE

30 HTL HUB OMEGA 7300820

Description
30 HTL HUB OMEGA 7300820 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287469

BDI # 18139857

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 31.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : In stock
$ 154.83 / each QTY
RAPTOR 30HSB 2-3/8IN

COMPARE

RAPTOR 30HSB 2-3/8IN

Description
RAPTOR 30HSB 2-3/8IN COUPLING HUB

DODGE

Part # 015589

BDI # 20492313

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : In stock
$ 236.09 / each QTY
100Q12H

COMPARE

100Q12H

Description
100Q12H ROLLER CHAIN SPROCKET ; 1-1/4" P 12T HT BORE FOR Q BUSHING

MARTIN SPROCKET & GR

Part # 100Q12H

BDI # 614365

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 4.83
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.415
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571406
Pitch Diameter - Millimeter: 122.67
Mounting Method: Bushed

Price Inventory : In stock
$ 124.17 / each QTY