TW120-2
Description
TW120-2 BEARING LOCKWASHER ; 3.988" ID 5-31/64" OD 0.115" THICK
Part # TW120-2
BDI # 1374390
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.484
Outside Diameter - Millimeter:
139.294
Other Features:
Face Dia 4.813 | 19 Tangs
Inside Diameter - Millimeter:
101.295
C226 COLLAR WITH HARDWARE
Description
C226 COLLAR WITH HARDWARE ; 5-1/2" OD STEEL C226 COUPLING SIZE
Part # 68514440122
BDI # 595135
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 2988 | Hytrel/Bronze 5940In-Lbs
Width - Inch:
0
LS190 IN-SHEAR SPIDER 6 PIN
Description
LS190 IN-SHEAR SPIDER 6 PIN CPLG ELEMENT ; 5-1/2" OD URETHANE
Part # 68514471710
BDI # 596913
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
Coupling Type:
Jaw Coupling
Torque:
2920In-Lbs