Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 71

Next

Compare
8M-64S-36

COMPARE

8M-64S-36

Description
PCT 8M-64S-36/2517

GATES

Part # 7726-23064

BDI # 1408842

Features

Pitch Diameter - Inch: 6.377
Flange Outside Diameter - Millimeter: 168
Inch - Metric: Metric
Outside Diameter - Inch: 6.353
Face Width - Millimeter: 45

Face Width - Inch: 1.772
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 161.97
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H80B18F X 1

COMPARE

H80B18F X 1

Description
H80B18F X 1

TSUBAKI

Part # H80B18F X 1

BDI # 22496726

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.759

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.271
Pitch Diameter - Millimeter: 146.27
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D60B24FH X 1-3/4

COMPARE

D60B24FH X 1-3/4

Description
D60B24FH X 1-3/4 ROLLER CHAIN SPROCKET ; 6.15" OD X 2-1/8" LTB X 3/4" P STEEL

TSUBAKI

Part # D60B24FH X 1-3/4

BDI # 21558784

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.147
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
2050A30H

COMPARE

2050A30H

Description
2050A30H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 2050A30H

BDI # 17158892

Features

Chain Pitch - Inch: 1.25
Chain Size: 2050
Pitch Diameter - Inch: 6.012
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.32
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572320
Pitch Diameter - Millimeter: 152.71
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
8M-63S-21-SK

COMPARE

8M-63S-21-SK

Description
8M-63S-21-SK CHAIN SYNC PULLEY ; 8MM PITCH 63 GROOVE

GATES

Part # 8M-63S-21-SK

BDI # 21510437

Features

Pitch Diameter - Inch: 6.316
Inch - Metric: Metric
Outside Diameter - Inch: 6.253
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 160.43
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Request a quotation
Loading Price
QTY