Page 1 of 2

Next

Compare
010-10483

COMPARE

010-10483

Description
010-10483 IDLER PULLEY ; 6-1/4" OD X 1-7/16" FACE WD STEEL

TIMKEN

Part # 010-10483

BDI # 1424047

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 36.5
Face Width - Inch: 1.438

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.25
Length Thru Bore - Millimeter: 18.288
Other Features: 0.64" Maximum Bore Size | 203KRR2 Bearing

Price Inventory : In stock
$ 63.77 / each QTY
CJ 75 SPIDER 92A YELLOW

COMPARE

CJ 75 SPIDER 92A YELLOW

Description
CJ 75 SPIDER 92A YELLOW COUPLING ELEMENT ; 6.3" OD URETHANE

TIMKEN LOVEJOY

Part # 68514461455

BDI # 596485

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 6.3
Outside Diameter - Millimeter: 160.02

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type: Jaw Coupling
Torque: 11320In-Lbs

Price Inventory : In stock
$ 96.44 / each QTY
GD207

COMPARE

GD207

Description
GD207 RIGID COMPRESSION COUPLING ; 2-7/16" SHAFT SIZE X 6.25" OD X 9.68" LG

TIMKEN LOVEJOY

Part # 88345001171

BDI # 784758

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Material: Cast Steel

Outside Diameter - Inch: 6.25
Length Thru Bore - Millimeter: 246.075
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling

Price Inventory : In stock
$ 446.88 / each QTY
008-10483

COMPARE

008-10483

Description
008-10483 IDLER PULLEY ; 6-1/4" OD X 1-7/16" FACE WD STEEL

TIMKEN

Part # 008-10483

BDI # 1424046

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 36.5
Face Width - Inch: 1.438

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.25
Length Thru Bore - Millimeter: 18.288
Other Features: 0.515" Maximum Bore Size | 203KRR5 Bearing

Price Inventory : Available to order
$ 63.77 / each QTY
9S FLANGE 7/8 RSB NKW NO SETSCREW

COMPARE

9S FLANGE 7/8 RSB NKW NO SETSCREW

Description
9S 7/8 RSB NKW NSS FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 68514462574

BDI # 596611

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.214
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
$ 63.21 / each QTY