Page 1 of 17

Next

Compare
PX70 TL 1610

COMPARE

PX70 TL 1610

Description
PX70 TL 1610 COUPLING HUB ; 6.39" OD HUB 1" LTB

DODGE

Part # 010603

BDI # 239711

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.39

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs

Price Inventory : In stock
$ 139.11 / each QTY
PX80 TL 2012

COMPARE

PX80 TL 2012

Description
PX80 TL 2012 COUPLING HUB ; 7.244" OD HUB 1-1/4" LTB

DODGE

Part # 010604

BDI # 239712

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 7.244

Length Thru Bore - Millimeter: 31.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 3605In-Lbs

Price Inventory : In stock
$ 183.45 / each QTY
RAPTOR ES10 FULL SPACER ELEMENT

COMPARE

RAPTOR ES10 FULL SPACER ELEMENT

Description
RAPTOR ES10 FULL SPCR ELEM USE #27880009 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # 017068

BDI # 20494213

Features

Component: Spacer Element
Width - Millimeter: 96.774
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 6.38

Outside Diameter - Millimeter: 162.052
Other Features: Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs
Width - Inch: 3.81

Price Inventory : In stock
$ 213.79 / each QTY
2/3V6.5-1610

COMPARE

2/3V6.5-1610

Description
2-3V6.5-1610 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 112197

BDI # 255070

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Outside Diameter - Millimeter: 165.1
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: 1610
Number of Grooves: 2

Price Inventory : In stock
$ 76.63 / each QTY
2/3V6.9-1610

COMPARE

2/3V6.9-1610

Description
2-3V6.9-1610 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 112198

BDI # 255071

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.9
Outside Diameter - Millimeter: 175.26
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: 1610
Number of Grooves: 2

Price Inventory : In stock
$ 83.81 / each QTY