Page 1 of 108

Next

Compare
E10M METRIC ELEMENT OMEGA 7300025M

COMPARE

E10M METRIC ELEMENT OMEGA 7300025M

Description
E10M METRIC ELEMENT OMEGA 7300025M ; NON-RETURNABLE

REXNORD

Part # 10287730

BDI # 18143298

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 6.378

Outside Diameter - Millimeter: 162
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type: Elastomeric Coupling
Torque: 164Nm
Width - Inch: 0

Price Inventory : In stock
$ 169.44 / each QTY
XTB35X3-7/16

COMPARE

XTB35X3-7/16

Description
XTB35X3-7/16 CONVEYOR BUSHING ; 3-7/16" BORE 2.469" W CAST IRON

DODGE

Part # 226872

BDI # 633429

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.313
Length Thru Bore - Millimeter: 62.713
Length Thru Bore - Inch: 2.469
Outside Diameter - Millimeter: 160.35

Bore - Millimeter: 87.325
Bore - Inch: 3.438
Bushing Series: XTB35

Price Inventory : In stock
$ 68.67 / each QTY
2VP71 1 3/8

COMPARE

2VP71 1 3/8

Description
2VP71 1 3/8 V-BELT SHEAVE ; 1-3/8" BORE 2 GROOVES 7.1" OD FB

MARTIN SPROCKET & GR

Part # 2VP71 1 3/8

BDI # 617013

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.1
Outside Diameter - Millimeter: 180.34
Bore - Millimeter: 34.925
Other Features: Positive Locking System

Global Part Number GPN: 579336
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B | 5V
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : In stock
$ 211.65 / each QTY
40 HTL HUB OMEGA 7300825

COMPARE

40 HTL HUB OMEGA 7300825

Description
40 HTL HUB OMEGA 7300825 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287470

BDI # 18140663

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.625

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 117.475
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs

Price Inventory : In stock
$ 208.41 / each QTY
9S 1-1/8

COMPARE

9S 1-1/8

Description
9S 1-1/8 COUPLING HUB

TB WOODS

Part # 9S118

BDI # 983461

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 75.77 / each QTY