60BS26 1 1/4
Description
60BS26 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 26T 1-1/4" BORE
Part # 60BS26 1 1/4
BDI # 622944
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Global Part Number GPN:
34107
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
80SF20H
Description
80SF20H ROLLER CHAIN SPROCKET ; 1" P 20T HT BORE FOR SF BUSHING
Part # 80SF20H
BDI # 625343
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31107
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
8MX-67S-21
Description
8MX-67S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182067
BDI # 1117467
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
174.625
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed
2VP65 1 3/8
Description
2VP65 1 3/8 V-BELT SHEAVE ; 1-3/8" BORE 2 GROOVES 6-1/2" OD FB
Part # 2VP65 1 3/8
BDI # 617003
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
34.925
Other Features:
Positive Locking System
Global Part Number GPN:
579326
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
2
3 B 62 SD
Description
3 B 62 SD V-BELT SHEAVE ; 3 GROOVES 6.55" OD BUSHED
Part # 3 B 62 SD
BDI # 618194
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581640
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3