Page 1 of 48

Next

Compare
BK70H

COMPARE

BK70H

Description
BK70H V-BELT PULLEY ; 1 GROOVES 6-3/4" OD BUSHED

POWERDRIVE LLC

Part # BK70H

BDI # 738234

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Outside Diameter - Millimeter: 171.45
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586847
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
$ 26.56 / each QTY
AK71-5/8

COMPARE

AK71-5/8

Description
AK71-5/8 V-BELT PULLEY ; 1 GROOVE 5/8" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # AK71-5/8

BDI # 737685

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.95
Outside Diameter - Millimeter: 176.53
Bore - Millimeter: 15.875
Bore - Inch: 0.625

Global Part Number GPN: 587364
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
Request A Price QTY
60-4B26H

COMPARE

60-4B26H

Description
60-4B26H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 60-4B26H

BDI # 590291

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-4
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.222

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.627
Pitch Diameter - Millimeter: 158.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80-4B19H

COMPARE

80-4B19H

Description
80-4B19H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 80-4B19H

BDI # 590309

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.076

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.593
Pitch Diameter - Millimeter: 154.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50-4B32

COMPARE

50-4B32

Description
50-4B32 QUAD SPROCKET

LINN GEAR

Part # 50-4B32

BDI # 590270

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-4
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.376

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.721
Pitch Diameter - Millimeter: 161.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY