Page 1 of 16

Next

Compare
80BTL20H-2517

COMPARE

80BTL20H-2517

Description
80BTL20H-2517 ROLLER CHAIN SPROCKET ; 1" P 20T HT BORE FOR 2517 BUSHING

DODGE

Part # 100603

BDI # 251762

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 6.392
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.914
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 568032
Pitch Diameter - Millimeter: 162.357
Mounting Method: Bushed

Price Inventory : In stock
$ 104.61 / each QTY
P40-14M-55-2517 HT250

COMPARE

P40-14M-55-2517 HT250

Description
P40-14M-55-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112929

BDI # 255217

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 6.908
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed

Price Inventory : In stock
$ 196.60 / each QTY
50BS33 1 7/16

COMPARE

50BS33 1 7/16

Description
50BS33 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 33T 1-7/16" BORE

MARTIN SPROCKET & GR

Part # 50BS33 1 7/16

BDI # 621568

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 6.575
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.921
Other Features: With 2 Set Screw
Global Part Number GPN: 34535
Pitch Diameter - Millimeter: 167
Mounting Method: Finished Bore

Price Inventory : In stock
$ 64.71 / each QTY
7F POLY-DISC CPLG FLG 2517

COMPARE

7F POLY-DISC CPLG FLG 2517

Description
7F POLY-DISC CPLG FLG 2517 ; 4.97" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008044

BDI # 239474

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 177.8
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter: 126.238
Coupling Type: Disc Coupling

Price Inventory : In stock
$ 146.99 / each QTY
1020G SLEEVE EXP BLT

COMPARE

1020G SLEEVE EXP BLT

Description
1020G SLEEVE EXP BLT ; 0744992 7" OD GEAR COUPLING STEEL

FALK

Part # 10011262

BDI # 18104511

Features

Component: Sleeve Assembly
Width - Millimeter: 59.436
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 37800In-Lbs
Width - Inch: 2.34

Price Inventory : In stock
$ 186.00 / each QTY