Page 1 of 50

Next

Compare
10E EPDM

COMPARE

10E EPDM

Description
10E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3600 MAX RPM

TB WOODS

Part # 10

BDI # 983681

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
$ 113.67 / each QTY
7 POLY-DISC CPLG DISC

COMPARE

7 POLY-DISC CPLG DISC

Description
7 POLY-DISC CPLG DISC ; 7" OD DISC COUPLING

DODGE

Part # 008034

BDI # 239467

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7
Outside Diameter - Millimeter: 177.8

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 2900In-Lbs

Price Inventory : In stock
$ 203.52 / each QTY
100Q17H

COMPARE

100Q17H

Description
100Q17H ROLLER CHAIN SPROCKET ; 1-1/4" P 17T HT BORE FOR Q BUSHING

MARTIN SPROCKET & GR

Part # 100Q17H

BDI # 614370

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 6.803
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.436
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571410
Pitch Diameter - Millimeter: 172.79
Mounting Method: Bushed

Price Inventory : In stock
$ 202.16 / each QTY
10EM

COMPARE

10EM

Description
10EM QUADRA-FLEX SLEEVE ; 7-1/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 10EM

BDI # 613995

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
$ 115.20 / each QTY
50R HSB 3.3750 WRAPFLEX 3700198

COMPARE

50R HSB 3.3750 WRAPFLEX 3700198

Description
50R HSB 3.3750 WRAPFLEX 3700198 ; NON-RETURNABLE 7/8"X7/16"KW 2SS CPLG HUB

REXNORD

Part # 10101418

BDI # 18484392

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 76.962
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 178.054
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : In stock
$ 206.64 / each QTY