Page 1 of 7

Next

Compare
AK74-H

COMPARE

AK74-H

Description
AK74-H V-BELT SHEAVE ; 1 GROOVES 7-1/4" OD BUSHED

MARTIN SPROCKET & GR

Part # AK74-H

BDI # 605636

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Outside Diameter - Millimeter: 184.15
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 581748
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
$ 48.88 / each QTY
80BTB21H

COMPARE

80BTB21H

Description
80BTB21H ROLLER CHAIN SPROCKET ; 1" P 21T HT BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB21H

BDI # 625154

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.235
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32238
Pitch Diameter - Millimeter: 170.434
Mounting Method: Bushed

Price Inventory : In stock
$ 120.08 / each QTY
E20 ELEMENT W/304SS HDWR OMEGA 7300030BS

COMPARE

E20 ELEMENT W/304SS HDWR OMEGA 7300030BS

Description
E20 ELEMENT W/304SS HDWR OMEGA 7300030BS ; NON-RETURNABLE 7.25" OD POLYURETHANE

REXNORD

Part # 10287518

BDI # 21473956

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7.25

Outside Diameter - Millimeter: 184.15
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.38
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 205.16 / each QTY
MAL72

COMPARE

MAL72

Description
AK74H V-BELT SHEAVE

DODGE

Part # MAL72

BDI # 630626

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Outside Diameter - Millimeter: 184.15
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584652
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: L
Number of Grooves: 1

Price Inventory : In stock
$ 34.16 / each QTY
50BTB35

COMPARE

50BTB35

Description
50BTB35 ROLLER CHAIN SPROCKET ; 5/8" P 35T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 50BTB35

BDI # 621925

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 6.973
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.319
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32151
Pitch Diameter - Millimeter: 177.114
Mounting Method: Bushed

Price Inventory : In stock
$ 73.08 / each QTY