Page 1 of 16

Next

Compare
8H POLY-DISC CPLG FLG 2517

COMPARE

8H POLY-DISC CPLG FLG 2517

Description
8H POLY-DISC CPLG FLG 2517 ; 5" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008047

BDI # 239477

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 203.2
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 8
Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter: 127
Coupling Type: Disc Coupling

Price Inventory : In stock
$ 180.91 / each QTY
8 POLY-DISC CPLG DISC

COMPARE

8 POLY-DISC CPLG DISC

Description
8 POLY-DISC CPLG DISC ; 8" OD

DODGE

Part # 008035

BDI # 239468

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 6300In-Lbs

Price Inventory : In stock
$ 255.53 / each QTY
SIZE 80 CHAIN CPLG COVER ASSY

COMPARE

SIZE 80 CHAIN CPLG COVER ASSY

Description
SIZE 80 CHAIN CPLG COVER ASSY ; ALUMINUM 8-3/16" OD 4" WID

DODGE

Part # 099029

BDI # 251501

Features

Component: Cover
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 4

Price Inventory : Available to order
$ 180.57 / each QTY
D60BTB30

COMPARE

D60BTB30

Description
D60BTB30 ROLLER CHAIN SPROCKET ; 3/4" P 30T DOUBLE BORE FOR 2517 BUSH

MARTIN SPROCKET & GR

Part # D60BTB30

BDI # 607932

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 7.175
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.586
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 30382
Pitch Diameter - Millimeter: 182.25
Mounting Method: Bushed

Price Inventory : In stock
$ 176.00 / each QTY
100E18H

COMPARE

100E18H

Description
100E18H ROLLER CHAIN SPROCKET ; 1-1/4" P 18T HT BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E18H

BDI # 614327

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 7.199
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.839
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31172
Pitch Diameter - Millimeter: 182.855
Mounting Method: Bushed

Price Inventory : In stock
$ 198.08 / each QTY