Page 1 of 28

Next

Compare
3/3V8.0-2517

COMPARE

3/3V8.0-2517

Description
3-3V8.0-2517 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 112039

BDI # 254974

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: 2517
Number of Grooves: 3

Price Inventory : In stock
$ 102.97 / each QTY
60BS34 1 1/8

COMPARE

60BS34 1 1/8

Description
60BS34 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 34T 1-1/8" BORE

MARTIN SPROCKET & GR

Part # 60BS34 1 1/8

BDI # 623025

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 8.129
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.544
Other Features: With 2 Set Screw
Global Part Number GPN: 33565
Pitch Diameter - Millimeter: 206.477
Mounting Method: Finished Bore

Price Inventory : In stock
$ 81.99 / each QTY
RAPTOR 50HTL-2517

COMPARE

RAPTOR 50HTL-2517

Description
RAPTOR 50HTL-2517 COUPLING HUB ; ELASTOMERIC COUPLING 4.93" HUB DIA SHAFT

DODGE

Part # 015808

BDI # 20492703

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Hub Diameter - Millimeter: 125.222
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : In stock
$ 238.27 / each QTY
11H HYTREL

COMPARE

11H HYTREL

Description
11H HYTREL SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 3600 MAX RPM

TB WOODS

Part # 11H

BDI # 984019

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 4

Price Inventory : In stock
$ 456.20 / each QTY
1090T31/35 SPACER HUB CL3.469 NR 744106

COMPARE

1090T31/35 SPACER HUB CL3.469 NR 744106

Description
1090T31/35 SPACER HUB CL3.469 ; 744106 GRID CPLG 8-1/4" OD STEEL

FALK

Part # 10026968

BDI # 18108145

Features

Component: Spacer Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.25
Outside Diameter - Millimeter: 209.55

Other Features: Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 3.469
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : In stock
$ 672.91 / each QTY