SIZE 80 CHAIN CPLG COVER ASSY
Description
SIZE 80 CHAIN CPLG COVER ASSY ; ALUMINUM 8-3/16" OD 4" WID
Part # 099029
BDI # 251501
Features
Component:
Cover
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
4
ES30-R ELEMENT OMEGA 7300105R
Description
ES30-R ELEMENT OMEGA 7300105R ; NON-RETURNABLE 8-1/4" OD POLYURETHANE
Part # 10315826
BDI # 18143324
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
Width - Inch:
0
ES30 ELEMENT OMEGA
Description
ES30 ELEMENT OMEGA ; NON-RETURNABLE 7300105 8-1/4" OD PU
Part # 10287353
BDI # 18143512
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
Width - Inch:
0
80BS24 1 3/4
Description
80BS24 1 3/4 ROLLER CHAIN SPROCKET ; 1" P 24T 1-3/4" BORE
Part # 80BS24 1 3/4
BDI # 624737
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
With 2 Set Screw
Global Part Number GPN:
35234
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
80BTB24
Description
80BTB24 ROLLER CHAIN SPROCKET ; 1" P 24T BORE FOR 2517 BUSHING
Part # 80BTB24
BDI # 625159
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32243
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed