Page 1 of 131

Next

Compare
C295/C2955 COLLAR WITH HARDWARE

COMPARE

C295/C2955 COLLAR WITH HARDWARE

Description
C295/C2955 COLLAR WITH HARDWARE ; JAW COUPLING 9.62IN OD STEEL

TIMKEN LOVEJOY

Part # C295/2955-COLLAR-W/HDW

BDI # 595144

Features

Component: Collar
Width - Millimeter: 0
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.62

Outside Diameter - Millimeter: 244.348
Other Features: Components may or may not inter-mix among brands - With Hardware
Coupling Type: Jaw Coupling
Torque: NBR 18900 | Hytrel/Bronze 37800In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
FX 3E SLEEVE W/SEAL

COMPARE

FX 3E SLEEVE W/SEAL

Description
FX 3E COUPLING SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-3E-SLEEVE-W/SEAL

BDI # 23187238

Features

Component: Sleeve Assembly
Width - Millimeter: 187.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.44

Outside Diameter - Millimeter: 239.776
Other Features: HercuFlex | Flanged | 4000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 135700In-Lbs
Width - Inch: 7.37

Price Inventory : In stock
Loading Price
QTY
QF500INSERT

COMPARE

QF500INSERT

Description
QF500 INSERT ; STANDARD RED

TIMKEN LOVEJOY

Part # QF500INSERT

BDI # 754735

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 9.98
Outside Diameter - Millimeter: 253.492

Other Features: Components May or May Not Intermix Among Brands | Red
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
14MX53S125-4535

COMPARE

14MX53S125-4535

Description
14MX53S125-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756537

TIMKEN

Part # 14MX53S125-4535

BDI # 24301986

Features

Pitch Diameter - Inch: 9.29
Flange Outside Diameter - Millimeter: 246.126
Inch - Metric: Metric
Outside Diameter - Inch: 9.189
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 235.966
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX53S20-3020

COMPARE

14MX53S20-3020

Description
14MX53S20-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756538

TIMKEN

Part # 14MX53S20-3020

BDI # 24301988

Features

Pitch Diameter - Inch: 9.299
Flange Outside Diameter - Millimeter: 246.126
Inch - Metric: Metric
Outside Diameter - Inch: 9.189
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 236.195
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY