14MX-53S-68
Description
14MX-53S-68 SYNCHRONOUS PULLEY ; 14MM PITCH 53T 2.677IN BELT W
Part # 77196053
BDI # 1094975
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
14MX-53S-37
Description
14MX-53S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193053
BDI # 1094974
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
Features
Thread Size:
7.066-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.063
Outside Diameter - Millimeter:
230.2
Other Features:
Low Carbon Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.104
Nominal Thickness - Millimeter:
28.042
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.063
Outside Diameter - Millimeter:
230.2
Other Features:
Face Dia 8.091 | 19 Tangs | Key Bent
Inside Diameter - Millimeter:
171.806
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Global Part Number GPN:
36378
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore