50SDS45
Description
50SDS45 ROLLER CHAIN SPROCKET ; 5/8" P 45T BORE FOR SDS BUSHING
Part # 50SDS45
BDI # 622143
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31027
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
50BTB45
Description
50BTB45 ROLLER CHAIN SPROCKET ; 5/8" P 45T BORE FOR 2012 BUSHING
Part # 50BTB45
BDI # 621929
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32155
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
2 5V 925 SK
Description
2 5V 925 SK V-BELT SHEAVE ; 2 GROOVES 9-1/4" OD BUSHED
Part # 2 5V 925 SK
BDI # 616602
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581329
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
3 5V 925 SF
Description
3 5V 925 SF V-BELT SHEAVE ; 3 GROOVES 9-1/4" OD BUSHED
Part # 3 5V 925 SF
BDI # 618358
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
580392
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
4 5V 925 E
Description
4 5V 925 E V-BELT SHEAVE ; 4 GROOVES 9-1/4" OD BUSHED
Part # 4 5V 925 E
BDI # 619355
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
580370
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4