Page 1 of 7

Next

Compare
50SDS45

COMPARE

50SDS45

Description
50SDS45 ROLLER CHAIN SPROCKET ; 5/8" P 45T BORE FOR SDS BUSHING

MARTIN SPROCKET & GR

Part # 50SDS45

BDI # 622143

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 8.96
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.313
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN: 31027
Pitch Diameter - Millimeter: 227.58
Mounting Method: Bushed

Price Inventory : In stock
$ 92.72 / each QTY
3R5V92

COMPARE

3R5V92

Description
3R5V92 V-BELT PULLEY SHEAVE ; 3 GROOVES 9-1/4" OD BUSHED

BROWNING

Part # 1061837

BDI # 326207

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Outside Diameter - Millimeter: 234.95
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 13

Global Part Number GPN: 14777
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: R1
Number of Grooves: 3

Price Inventory : In stock
$ 236.87 / each QTY
PX90 PARA-FLEX ELEMENT

COMPARE

PX90 PARA-FLEX ELEMENT

Description
PX90 PARA-FLEX ELEMENT ; 9-1/4" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011109

BDI # 239575

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.25

Outside Diameter - Millimeter: 234.95
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 4502In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 187.49 / each QTY
RAPTOR 70HTL-3535

COMPARE

RAPTOR 70HTL-3535

Description
RAPTOR 70HTL-3535 COUPLING HUB ; ELASTOMERIC COUPLING 6.5" HUB DIA SHAFT

DODGE

Part # 015810

BDI # 20492707

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : In stock
$ 538.56 / each QTY
2/5V9.25-SK

COMPARE

2/5V9.25-SK

Description
2-5V9.25-SK V-BELT QD SHEAVE ; 2/5V9.25-SK QD SHEAVE

DODGE

Part # 455253

BDI # 280330

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Outside Diameter - Millimeter: 234.95
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Block Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
$ 180.87 / each QTY