Page 1 of 25

Next

Compare
14MX-56S-125

COMPARE

14MX-56S-125

Description
14MX-56S-125 SYNCHRONOUS PULLEY ; 14MM P 56GROVES

GATES

Part # 77198056

BDI # 1094977

Features

Pitch Diameter - Inch: 9.824
Flange Outside Diameter - Millimeter: 263.144
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 249.53
Mounting Method: Bushed

Price Inventory : In stock
$ 584.01 / each QTY
4/5V9.75-3020

COMPARE

4/5V9.75-3020

Description
4-5V9.75-3020 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 111105

BDI # 254856

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Outside Diameter - Millimeter: 247.65
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: 3020
Number of Grooves: 4

Price Inventory : In stock
$ 234.68 / each QTY
3 B 94 SK

COMPARE

3 B 94 SK

Description
3 B 94 SK V-BELT SHEAVE ; 3 GROOVES 9-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 94 SK

BDI # 618208

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Outside Diameter - Millimeter: 247.65
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581279
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 3

Price Inventory : In stock
$ 136.53 / each QTY
12E EPDM

COMPARE

12E EPDM

Description
12E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 2800 MAX RPM

TB WOODS

Part # 12

BDI # 1405862

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
$ 303.11 / each QTY
RAPTOR 70HTL-3535

COMPARE

RAPTOR 70HTL-3535

Description
RAPTOR 70HTL-3535 COUPLING HUB ; ELASTOMERIC COUPLING 6.5" HUB DIA SHAFT

DODGE

Part # 015810

BDI # 20492707

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : In stock
$ 538.56 / each QTY