ES40M ELEMENT OMEGA 7300110M
Description
ES40M ELEMENT OMEGA 7300110M ; NON-RETURNABLE
Part # 7300110M
BDI # 18143335
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
9.488
Outside Diameter - Millimeter:
241
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
622Nm
Width - Inch:
0
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.68
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
ES40-R HSU ELEMENT OMEGA 7300110RHSU
Description
ES40-R HSU ELEMENT OMEGA 7300110RHSU ; NON-RETURNABLE
Part # ES40-R HSU ELEMENT OMEGA 7300110RHSU
BDI # 21588490
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Width - Inch:
0
E40M METRIC ELEMENT OMEGA 7300040M
Description
E40M METRIC ELEMENT OMEGA 7300040M
Part # E40M METRIC ELEMENT OMEGA 7300040M
BDI # 18143091
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
9.488
Outside Diameter - Millimeter:
241
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 75
Coupling Type:
Elastomeric Coupling
Torque:
622Nm
Width - Inch:
0
E40 TM ELEMENT OMEGA 7300040TM
Description
E40 TM ELEMENT OMEGA 7300040TM ; NON-RETURNABLE SIZE 40
Part # E40 TM ELEMENT OMEGA 7300040TM
BDI # 22604859
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
9.488
Outside Diameter - Millimeter:
241
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 75
Coupling Type:
Elastomeric Coupling
Torque:
622Nm