Page 1 of 2

Next

Compare
120E18H

COMPARE

120E18H

Description
120E18H ROLLER CHAIN SPROCKET ; QD SABERTOOTH

MARTIN SPROCKET & GR

Part # 120E18H

BDI # 615133

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 8.639
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.407
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31217
Pitch Diameter - Millimeter: 219.431
Mounting Method: Bushed

Price Inventory : Available to order
$ 291.39 / each QTY
80B28

COMPARE

80B28

Description
80B28 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 80B28

BDI # 625216

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 8.931
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.475
Global Part Number GPN: 36379
Pitch Diameter - Millimeter: 226.86
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 85.99 / each QTY
60B38

COMPARE

60B38

Description
60B38 ROLLER CHAIN SPROCKET ; 3/4" P 38T 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 60B38

BDI # 623492

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 9.083
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.501
Global Part Number GPN: 36326
Pitch Diameter - Millimeter: 230.708
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 68.12 / each QTY
100E22H

COMPARE

100E22H

Description
100E22H ROLLER CHAIN SPROCKET ; 1-1/4" P 22T HT BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E22H

BDI # 614335

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 8.784
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.444
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31176
Pitch Diameter - Millimeter: 223.114
Mounting Method: Bushed

Price Inventory : Available to order
$ 202.77 / each QTY
4 C 90 E

COMPARE

4 C 90 E

Description
4 C 90 E V-BELT SHEAVE ; 4 GROOVES 9.4" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 C 90 E

BDI # 619248

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.4
Outside Diameter - Millimeter: 238.76
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 581362
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 4

Price Inventory : Available to order
$ 288.51 / each QTY