Features
Pilot Diameter - Millimeter:
222.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Length Thru Bore - Millimeter:
127
Nominal Bolt Circle Diameter Round - Inch:
7
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
4
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
177.8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Face Dia 8.375 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
182.143
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Face Dia 8.435 | 19 Tangs | Key Bent
Inside Diameter - Millimeter:
182.143
Features
Thread Size:
7.472-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.469
Outside Diameter - Millimeter:
240.513
Other Features:
Low Carbon Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.135
Nominal Thickness - Millimeter:
28.829
RAPTOR ES40 FULL SPACER ELEMENT
Description
RAPTOR ES40 FULL SPCR ELEM USE #27879999 ; TAPER LOCK TYPE NATURAL RUBBER
Part # 017071
BDI # 20494219
Features
Component:
Spacer Element
Width - Millimeter:
123.952
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
Width - Inch:
4.88