Page 1 of 13

Next

Compare
BK100H

COMPARE

BK100H

Description
BK100H V-BELT PULLEY ; 1 GROOVES 9-3/4" OD BUSHED

POWERDRIVE LLC

Part # BK100H

BDI # 738048

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Outside Diameter - Millimeter: 247.65
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586798
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
$ 39.29 / each QTY
1B94SDS

COMPARE

1B94SDS

Description
1B94SDS V-BELT PULLEY ; 9.75" OD 1 GROOVE SDS BUSHING CAST IRON

POWERDRIVE LLC

Part # 1B94SDS

BDI # 740273

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Outside Diameter - Millimeter: 247.65
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 587668
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SDS
Number of Grooves: 1

Price Inventory : In stock
$ 59.88 / each QTY
D40B60 W/PL2-15/16

COMPARE

D40B60 W/PL2-15/16

Description
D40B60 W/PL2-15/16 INSTALLED IN BORE ; POWER LOCK AND SPROCKET

TSUBAKI

Part # D40B60Z002 W/PL2-15/16 INSERTED

BDI # 21551915

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.554

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.84
Pitch Diameter - Millimeter: 242.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
2BK100-1-3/16

COMPARE

2BK100-1-3/16

Description
2BK100-1-3/16 V-BELT PULLEY ; 2 GROOVE 1-3/16" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # 2BK100-1-3/16

BDI # 741731

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Outside Diameter - Millimeter: 247.65
Bore - Millimeter: 30.175
Bore - Inch: 1.188

Global Part Number GPN: 587821
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : Available to order
Request A Price QTY
45V975E

COMPARE

45V975E

Description
45V975E V-BELT PULLEY ; 9.75" OD 4 GROOVE CAST IRON E BUSHING

POWERDRIVE LLC

Part # 45V975E

BDI # 745084

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Outside Diameter - Millimeter: 247.65
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 588281
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 4

Price Inventory : Available to order
Request A Price QTY