Features
Pitch Diameter - Inch:
1.103
Flange Outside Diameter - Millimeter:
33.401
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
13.462
Face Width - Inch:
0.53
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
28.016
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
25B12
Description
25B12 ROLLER CHAIN SPROCKET ; 1/4" P 12T 1/4" MIN PLAIN BORE
Part # 25B12
BDI # 617859
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.083
Global Part Number GPN:
36074
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Rough Bore