Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P22-5MGT-15-MPB

COMPARE

P22-5MGT-15-MPB

Description
P22-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77093022

BDI # 1125545

Features

Pitch Diameter - Inch: 1.379
Flange Outside Diameter - Millimeter: 38.862
Inch - Metric: Metric
Outside Diameter - Inch: 1.334
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 35.027
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 32.12 / each QTY