Page 1 of 3

Next

Compare
25B19 X 1/2IN MACHINE HOD TO 1IN

COMPARE

25B19 X 1/2IN MACHINE HOD TO 1IN

Description
25B19 X 1/2IN MACHN HOD TO 1IN MTO SPRKT ; 25CHAIN 19T

MARTIN SPROCKET & GR

Part # 25B19 X 1/2IN MACHINE HOD TO 1IN

BDI # 23036145

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.519

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.648
Pitch Diameter - Millimeter: 38.583
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25B19 X 1/4

COMPARE

25B19 X 1/4

Description
25B19 X 1/4IN ROLLER CHAIN SPROCKET ; BORED TO 25/1/4" B HUB 19T 0.25" SB

MARTIN SPROCKET & GR

Part # 25B19 X 1/4

BDI # 24317045

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.519

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.648
Pitch Diameter - Millimeter: 38.583
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25B19SS

COMPARE

25B19SS

Description
25B19SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK

MARTIN SPROCKET & GR

Part # 25B19SS

BDI # 617874

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 1.519
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 1.648
Global Part Number GPN: 36506
Pitch Diameter - Millimeter: 38.583
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25BS19 15MM BORE W/ KW SS

COMPARE

25BS19 15MM BORE W/ KW SS

Description
25BS19 15MM BORE W/ KW SS RLR CHN SPRKT ; 15MM BORE DIA 19 TEETH

MARTIN SPROCKET & GR

Part # 25BS19 15MM BORE W/ KW SS

BDI # 21569499

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 1.519
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.648
Other Features: With Set Screw
Pitch Diameter - Millimeter: 38.583
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25A19

COMPARE

25A19

Description
25A19 ROLLER CHAIN SPROCKET ; 1/4" P 19T 1/4" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 25A19

BDI # 617834

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 1.519
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.648
Global Part Number GPN: 31578
Pitch Diameter - Millimeter: 38.583
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY