21704000118 08B1 10T SS Sprocket
Description
TSUBAKI 21704000118 08B1 10T SS Sprocket
Part # 21704000118 08B1 10T SS Sprocket
BDI # 24529425
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
40B10 X 17MM 5 X 2.3MM KW 2SS
Description
40B10 X 17MM 5 X 2.3MM KW 2SS SPROCKET
Part # 40B10 X 17MM 5 X 2.3MM KW 2SS
BDI # 24664162
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
40B10SS X 3/4IN
Description
40B10SS X 3/4IN ROLLER CHAIN SPROCKET ; 3/4" BORE 10T CHAIN NO.40
Part # 40B10SS X 3/4IN
BDI # 23335281
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
40B10 3/4IN PLAIN BORE
Description
40B10 3/4IN PLAIN BORE SPROCKET
Part # 40B10 3/4IN PLAIN BORE
BDI # 24261042
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
41BS10H 5/8
Description
41BS10H 5/8 RLR CHAIN SPROCKET ; 10 TEETH 1.84" OUTSIDE DIA
Part # 41BS10H 5/8
BDI # 21552010
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore