Page 1 of 28

Next

Compare
RS16B-1B30T-T

COMPARE

RS16B-1B30T-T

Description
TSUBAKI RS16B-1B30T-T

TSUBAKI

Part # RS16B-1B30T-T

BDI # 20062636

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 9.567
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 10.114
Other Features: T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter: 243
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
PHS 80-1BH30

COMPARE

PHS 80-1BH30

Description
PHS 80-1BH30 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1BH30

BDI # 1288496

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.567

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.114
Pitch Diameter - Millimeter: 243
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D80B30 X 1-15/16

COMPARE

D80B30 X 1-15/16

Description
D80B30 X 1-15/16 DOUBLE SPROCKET ; 80 ANSI 30 TEETH 1-15/16" BORE

MARTIN SPROCKET & GR

Part # D80B30 X 1-15/16

BDI # 22799058

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.567

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.114
Pitch Diameter - Millimeter: 243
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D16B30H X 25MM RSB

COMPARE

D16B30H X 25MM RSB

Description
D16B30H X 25MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D16B30H X 25MM RSB

BDI # 22381483

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 9.567
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 10.114
Other Features: 25MM Plain Bore
Pitch Diameter - Millimeter: 243
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A30

COMPARE

PHS 16B-1A30

Description
PHS 16B-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A30

BDI # 1286254

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.567

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.114
Pitch Diameter - Millimeter: 243
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY