D100B25H
Description
D100B25H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B25
BDI # 17160022
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Global Part Number GPN:
37147
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Rough Bore
E100B25
Description
E100B25 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B25
BDI # 608351
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
Triplex Type
Global Part Number GPN:
30768
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Global Part Number GPN:
31369
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Rough Bore
100BS25 2 3/16
Description
100BS25 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 100BS25 2 3/16
BDI # 614220
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
With 2 Set Screw
Global Part Number GPN:
35556
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Finished Bore
20BTB25H
Description
20BTB25H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB25H
BDI # 617100
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
9.973
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570157
Pitch Diameter - Millimeter:
253.32
Mounting Method:
Bushed