3 C 105 E
Description
3 C 105 E V-BELT SHEAVE ; 3 GROOVES 10.9" OD BUSHED
Part # 3 C 105 E
BDI # 618212
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
580479
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
4 C 105 E
Description
4 C 105 E V-BELT SHEAVE ; 4 GROOVES 10.9" OD BUSHED
Part # 4 C 105 E
BDI # 619208
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
581145
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4
10 5V 1090 F
Description
10 5V 1090 F V-BELT SHEAVE ; 10 GROOVE 5V BELT 10.9" OD BUSHED
Part # 10 5V 1090 F
BDI # 613754
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581426
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
10
3 5V 1090 R
Description
3 5V 1090 R V-BELT SHEAVE ; 3GR 5V 10.9" OD BORED FORE R1 BUSHING
Part # 3 5V 1090 R
BDI # 21975356
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
3
4-5V10.90-E
Description
4-5V10.90-E V-BELT QD SHEAVE ; 4/5V10.9-E QD SHEAVE
Part # 455316
BDI # 280392
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4