Page 1 of 2

Next

Compare
PX140H TL 3535

COMPARE

PX140H TL 3535

Description
PX140H TL 3535 TAPER LOCK FLG ASSY

DODGE

Part # 011134

BDI # 239589

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : In stock
$ 713.67 / each QTY
PX140F TL 3535

COMPARE

PX140F TL 3535

Description
PX140F TL 3535 TAPER LOCK FLG ASSY ; 13" OD HUB 3-1/2" LTB

DODGE

Part # 011154

BDI # 239595

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : In stock
$ 713.67 / each QTY
R45 RIGID M TL 4545

COMPARE

R45 RIGID M TL 4545

Description
R45 RIGID M TL 4545 COUPLING HUB

DODGE

Part # 003011

BDI # 238215

Features

Bore Profile: Bushed
Component: Hub
Flange Type: Male
Inch - Metric: Inch
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 107000In-Lbs

Price Inventory : Available to order
$ 1,044.93 / each QTY
R45 RIGID F TL 4545

COMPARE

R45 RIGID F TL 4545

Description
R45 RIGID F TL 4545 COUPLING HUB

DODGE

Part # 003012

BDI # 238216

Features

Bore Profile: Bushed
Component: Hub
Flange Type: Female
Inch - Metric: Inch
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 107000In-Lbs

Price Inventory : Available to order
$ 834.08 / each QTY
N-056

COMPARE

N-056

Description
N-056 LOCKNUT ; 6TPI 13" OD 1.51" NOMINAL THK

WHITTET-HIGGINS

Part # N-056

BDI # 967650

Features

Thread Size: 11.004-6
Inch - Metric: Inch
Outside Diameter - Inch: 13
Outside Diameter - Millimeter: 330.2
Threads per Inch: 6

Nominal Thickness - Inch: 1.51
Nominal Thickness - Millimeter: 38.354

Price Inventory : Available to order
$ 498.45 / each QTY