Page 1 of 9

Next

Compare
140BTB26

COMPARE

140BTB26

Description
140BTB26 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 140BTB26

BDI # 615575

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.463
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31984
Pitch Diameter - Millimeter: 368.757
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D140B26H

COMPARE

D140B26H

Description
D140B26H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B26H

BDI # 17160038

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.463
Global Part Number GPN: 37181
Pitch Diameter - Millimeter: 368.757
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B26H X 3 KW SS

COMPARE

D140B26H X 3 KW SS

Description
D140B26H X 3 KW SS CHAIN SPROCKET ; 15.46" OD X 4" LTB X 1-3/4" P STEEL

TSUBAKI

Part # D140B26H X 3 KW SS

BDI # 21558778

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.463
Other Features: With Set Screw
Pitch Diameter - Millimeter: 368.757
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140A26

COMPARE

D140A26

Description
D140A26 SPROCKET ; SB 1 5/8"

TSUBAKI

Part # D140A26

BDI # 913247

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.518

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 15.463
Pitch Diameter - Millimeter: 368.757
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140R26H

COMPARE

140R26H

Description
140R26H ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 140R26H

BDI # 615662

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.463
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571495
Pitch Diameter - Millimeter: 368.757
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY