Page 1 of 38

Next

Compare
W90-14M-20-E

COMPARE

W90-14M-20-E

Description
W90-14M-20-E SYNCHRONOUS PULLEY

TB WOODS

Part # W9014M20

BDI # 984703

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
P90-14M-55-F

COMPARE

P90-14M-55-F

Description
P90-14M-55-F SYNCHRONOUS PULLEY

TB WOODS

Part # P9014M55

BDI # 997129

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
14MPC-90S-68-4030

COMPARE

14MPC-90S-68-4030

Description
14MPC-90S-68-4030 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC90S68

BDI # 982957

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type A2
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
W90-14M-65-F

COMPARE

W90-14M-65-F

Description
W90-14M-65-F SYNCHRONOUS PULLEY

TB WOODS

Part # W9014M65

BDI # 994125

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 77.013
Face Width - Inch: 3.032

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 65

Price Inventory : Available to order
Loading Price
QTY
PHP 90-14M-85RSB

COMPARE

PHP 90-14M-85RSB

Description
PHP 90-14M-85RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 90-14M-85RSB

BDI # 1290099

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Arm Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Rough Bore
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY