1310 X 1-1/8-KW
Description
1310 X 1-1/8-KW TL BUSHING ; 1-1/8" BORE 2" OD 1" LTB
Part # 119400
BDI # 256880
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
459857
Bushing Series:
1310
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
470In-Lbs
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
1000In-Lbs
5SC-H X 7/8
Description
5SC-H X 7/8 CPLG SPACER HUB ; 7/8" BORE 2" OD ELASTOMERIC
Part # 022335
BDI # 240408
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
27.686
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs